Beli humidity meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENERAL TOOLS Digital Psychrometer & Humidity Meter
    Mulai

    Rp1.099.900

    GENERAL TOOLS Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that’s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • UNSPSC: 41112303
    • Brand: GENERAL
    • Data Logging: No
    • Datalogging: Without Data Logging
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • Includes Case: No
    • Probe Design: Compact
    • Sensor Type: Capacitance
    • Temperature Resolution (°): 0.1
    • With Calibration Cert.: No
  2. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  3. Leka Humidity Meter
    Mulai

    Rp339.900

    Leka Humidity Meter
    Deskripsi:
    Cocok digunakan di kamar bayi, kamar tidur, meja belajar, dapur, kamar mandi, garasi, atau dimanapun yang diinginkan. Disarankan utk DIGUNAKAN BERBARENGAN dengan LEKA DH6221 Dehumidifier atau AP8200 Smart Air Purifier & HumidifierIndikator humidity meter:1. DRY - ruangan terlalu kering, indikator kelembapan dibawah 30%2. COMFORT - tingkat kelembaban ideal, indikator diantara 30-60%3. WET - ruangan terlalu lembab, indikator diatas 60%
    atribut:
    • Dimensi (cm): 11x10x2.5
    • Sumber Daya: 2 x Baterai AAA, 1.5V
    • Pengukuran Kelembapan (%): 10-99%
    • Coverage Area (m²): 10
  4. Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Mulai

    Rp899.900

    Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Deskripsi:
    A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.
    atribut:
    • Alarm: Alarm Buzzer
    • Alarm Setting: Yes
    • Alarm Type: Buzzer
    • Auto Power OFF: Yes
    • Backlight Display: Yes
    • Basic Error (%): ±10
    • Battery Indication: Yes
    • Battery Type: 3x1.5V AAA
    • Gas Type: Carbon Monoxide
    • Measuring Principle: Electrochemical principle, life for 3 years
    • Measuring Range (ppm): 1-1000
    • Operating Temperature (°C): 0 to 50
    • Packing: Blister
    • Product Size(mm): 135x47x25
    • Resolution (ppm): 1
    • Response Time (s): <60
    • Standard Carton Size (cm): 50x24x46
    • Standard Quantity Per Carton: 60
  5. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  6. Notale Portable Humidity Meter
    Mulai

    Rp349.900

    Notale Portable Humidity Meter
    Deskripsi:
    Notale menghadirkan alat mengukur tingkat Kelembapan Suhu ruangan yang ideal diruangan Anda! Notale Humidity Meter menggunakan sensor presisi tinggi untuk membaca dan menampilan perubahan kelembapan dan suhu yang akurat sekecil apapun perubahan yang terjadi.Memiliki informasi tingkat kenyaman ideal untuk mengetahui ukuran ideal kelembapan suhu di ruangan Anda. Sangat cocok digunakan di ruang tamu, kamar tidur, kamar bayi, dapur, kamar mandi atapun dimana saja.
    atribut:
    • Accuracy: Temperature 1C , Humidity 5%RH
    • Humidity (%): 10 to 99
    • Humifity RH (%): 1
    • Measurement Range (°C): -20 to 70
    • Measurement Range (°F): -4-to 158 (-20C70C)
    • Power: AAA Batteryx2
    • Size (mm): 106x77x22
  7. SHINWA Humidity Meter
    Mulai

    Rp239.900

    SHINWA Humidity Meter
    atribut:
    • Measurement Humidity Range (%RH): 10 to 94
    • Measurement Temperature Range (°C): -10 to 50
  8. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  9. SK SATO Thermohygrograph (Higrotermografi)
    Mulai

    Rp12.999.900

    SK SATO Thermohygrograph (Higrotermografi)
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
  10. REED INSTRUMENTS Environmental Meter & Humidity Meter Accessories
    Mulai

    Rp5.099.900

    REED INSTRUMENTS Environmental Meter & Humidity Meter Accessories
    Deskripsi:
    These humidity meter calibration kits contain one or more humidity calibration bottles used to verify that a humidity meter is reading accurately. These bottles are compatible with a specific model of meter or probe.
    atribut:
    • UNSPSC: 41112301
    • Accessory Application: Verification and Calibration of Humidity Probes
    • Brand: REED INSTRUMENTS
    • Compatible Manufacturer Model Number: 8706R6001R6200R9900SD-3007
    • Compatible Probe Diameter (inch): Up to 0.6
    • Includes: R9933; R9975
    • Manufacturer Part Number: R9980
    • Number of Pieces: 2
    • Product Type: Humidity Meter Calibration Kit
    • Relative Humidity Accuracy (°F): ±1% at 77
    • Sample Humidity: 33%; 75%
  11. Pro'sKit Mini Digital Temperature Humidity Meter
    Mulai

    Rp629.900

    Pro'sKit Mini Digital Temperature Humidity Meter
    Deskripsi:
    The compact size meter features 5 in 1 multifunctionsTemperature, Humidity, Clock, Alarm clock, Snooze & Calendar
    atribut:
    • Dimensions (mm): 67x67x28
    • Power Source: 2 x AAA batteries
    • Temperature (°C): -10 to 50
    • Humidity: 10% to 99%RH, ±5%RH
  12. YELLOW JACKET Digital Psychrometer & Humidity Meter
    Mulai

    Rp5.299.900

    YELLOW JACKET Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that’s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • UNSPSC: 41112303
    • Ambient Temperature Accuracy (°F): ±1
    • Ambient Temperature Range (°C): -20 to 50
    • Ambient Temperature Range (°F): -4 to 122
    • Application: HVAC/R
    • Auto Shut-Off: Yes
    • Battery Type: (2) AAA
    • Brand: YELLOW JACKET
    • Data Hold: Yes
    • Data Logging: No
    • Data Update Frequency (s): 2 to 6
    • Datalogging: Without Data Logging
    • Dew Point Range (°C): -68 to 49.9
    • Dew Point Temperature Range (°F): -90.4 to 122
    • Display Screen Type: LCD
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • Manufacturer Part Number: 69008
    • Maximum Dew Point Temperature (°F): Max of 122
    • Maximum WBGT Temperature (°F): Max of 122
    • Meter Type: Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
    • Operating Temperature Range (°C): -20 to 50
    • Operating Temperature Range (°F): 4 to 122
    • Overall Depth (inch): 1 in
    • Overall Height (inch): 7 in
    • Overall Width (inch): 1.875
    • Probe Design: Onboard
    • Properties Measured: Ambient Temperature; Dew Point; Dry Bulb Temperature; Relative Humidity; Wet Bulb Temperature
    • Response Time (s): 60
    • Sensor Type: Thermistor
    • Size (H x W x D) (inch): 7 in x 1.875 in x 1 in
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Weight (oz): 2.65
    • Wet Bulb Globe Temperature Range (°F): -69 to 122
    • With Calibration Cert.: No
  13. UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)
    Mulai

    Rp759.900

    UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)
    Deskripsi:
    UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.
    atribut:
    • Auto Power OFF: Yes
    • Backlight: Yes
    • Data Hold: Yes
    • Display (mm): 32x35
    • Humidity (%RH): 0~100, 0.1, ±5% (20~80)
    • Max/Min: Yes
    • Overload Alarm: Yes
    • Power: 1.5V Battery (R03) X 3
    • Product Color: Red and grey
    • Size (mm): 110x53x26
    • Temperature (°C): -10 ~ 60, 0.1, ±1.0
    • Temperature (°F): 14 ~ 140, 0.2, ±2.0
    • °C/°F Selection: Yes
  14. MASTECH Thermometer Humidity Meter Data Logger
    Mulai

    Rp3.199.900

    MASTECH Thermometer Humidity Meter Data Logger
    Deskripsi:
    Temperature Humidity Meter Mastech MS6508 adalah tipe baru pengukur suhu dan kelembaban digital, yang dirancang untuk menggabungkan fungsi pengukur kelembaban, pengukur suhu, suhu bola basah, dan suhu titik embun.
  15. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  16. Peak Meter Data Logger Suhu Kelembaban
    Mulai

    Rp1.899.900

    Peak Meter Data Logger Suhu Kelembaban
    atribut:
    • Data Logging and Recall: 100 groups
    • Gross Weight (g): 300
    • Power Supply: 1.5Vx4 AAA Batteries
    • Ambient Temperature (°C): -20 to 0, 45 to 60, Accuracy: ±0.5℃; 0 to 45, Accuracy: ±0.5℃
    • Ambient Temperature (°F): -4 to 32, 113 to 140, Accuracy: ±0.5℃; 32 to 113, Accuracy: ±0.5℃
    • Dew Point Temperature (°C): -50 to 0, Accuracy : ±1.5℃; 0 to 45, Accuracy : ±1.0℃; 45 to 60, Accuracy : ±1.5℃
    • Dew Point Temperature (°F): -58 to 32, Accuracy : ±1.5℃; 32 to 113, Accuracy : ±1.0℃; 113 to 140, Accuracy : ±1.5℃
    • Relative Temp: RH (0% to 20%), Accuracy : ±4.0%; RH (20% to 80%), Accuracy : ±3.0%; RH (80% to 100%), Accuracy : ±4.0%
    • Safety Rating: EN61010-1, EN61326-1
    • Size (mm): 180x60x30
    • Wet Bulb Temperature (°C): -20 to 0, Accuracy : ±1.5%; 0 to 45, Accuracy : ±0.5%; 45 to 60, Accuracy : ±1.5%
    • Wet Bulb Temperature (°F): -4 to 32, Accuracy : ±1.5%; 32 to 113, Accuracy : ±0.5%; 113 to 140, Accuracy : ±1.5%
  17. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
  18. Hioki Humidity Sensor
    Mulai

    Rp4.399.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
  19. JHT Pot Gripper (Penjepit Panci)
    Mulai

    Rp15.900

    JHT Pot Gripper (Penjepit Panci)
    Deskripsi:
    Sangat membantu untuk mengangkat mangkok / panci di dalam tempat tim.Memasak dapat menjadi tugas yang melelahkan, terutama jika Anda harus mengangkat panci yang panas dari kompor.Selain itu, Anda juga harus mempertimbangkan keselamatan Anda saat memegang panci yang panas.Jangan khawatir, JHT Penjepit Panci Anti Panas hadir untuk menjaga Anda tetap aman dan nyaman saat memasak.JHT Penjepit Panci Anti Panas terbuat dari bahan berkualitas tinggi yang tahan panas dan aman digunakan.Dengan desain yang ergonomis dan dilengkapi dengan lapisan anti slip, JHT Penjepit Panci Anti Panas dapat membantu Anda mengangkat panci yang panas dengan lebih mudah dan aman.Selain itu, JHT Penjepit Panci Anti Panas juga dilengkapi dengan pegangan yang cukup panjang, sehingga Anda dapat memegang panci dengan jarak yang lebih jauh dari kompor.Hal ini membantu menjaga jari-jari Anda dari api dan panas yang dapat membahayakan.Dapatkan JHT Penjepit Panci Anti Panas sekarang dan nikmati kemudahan memasak dengan lebih aman dan nyaman.
    atribut:
    • Color: Light Green
    • Dimensions (mm): 170x40
    • Handle Material: Plastic PVC
    • Clamp Material: Stainless Steel
    • Packaging Dimensions (cm): 20x5x3
    • Maximum Load (kg): 8
Daftar Harga humidity meter Terbaru October 2026
GENERAL TOOLS Digital Psychrometer & Humidity MeterRp1.099.900
AND EnvIronmental Temperature and Humidity MeterRp1.099.900
Leka Humidity MeterRp339.900
Smart Sensor Detektor Karbon Monoksida (Detektor CO)Rp899.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Notale Portable Humidity MeterRp349.900
SHINWA Humidity MeterRp239.900
Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.299.900
SK SATO Thermohygrograph (Higrotermografi)Rp12.999.900
REED INSTRUMENTS Environmental Meter & Humidity Meter AccessoriesRp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait